Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 2 in L, 10 PK

  • Mfr # 74071

  • Zoro # G902520887


product price:  $29.69
/pk 10, $2.97/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Thread Style
Fully Threaded
Thread Length
0.75" to 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74071
Zoro #
G902520887
UPC #
738287740714
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Thread Length
0.75" to 1"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Chrome Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.