
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L
Mfr # 258
Zoro # G607464363
product price: $28.35
/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258
Zoro #
G607464363
UPC #
738287002584
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
MIDWEST FASTENER Cap Screw, HighStrength, Thread Size 1420 in, Thread Type Coarse, 2 in L, Drive Type Hex, Zinc, 5 Grade, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.