Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 100 PK

  • Mfr # 00476

  • Zoro # G202517266


product price:  $82.89
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Plated
Thread Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00476
Zoro #
G202517266
UPC #
738287004762
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Fastener Length
5 in
Thread Length
3/4"
Diameter 1
1/4"
Diameter 2
1/2"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.