Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK

  • Mfr # 00411

  • Zoro # G202516559


product price:  $121.99
/pk 10, $12.20/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
10 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00411
Zoro #
G202516559
UPC #
738287004113
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
10 in
Thread Length
2"
Diameter 2
1-1/4"
Diameter 1
3/4"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.