Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 4 in L, 2 PK

  • Mfr # 39505

  • Zoro # G402518094


product price: $26.39
/pk 2, $13.20/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Direction
Left Hand
Thread Length
1" to 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39505
Zoro #
G402518094
UPC #
738287395051
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
4 in
Thread Length
1" to 2"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Style
Left Hand

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.