Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 5 PK
- Mfr # 34793
- Zoro # G002519019
product price:Â
$
5.65
/pk of 5, $1.13/ea
Sold in multiples of 2Â pks for
$11.30
Key Features
Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Material
Steel
Finish
Zinc Plated
Head Style
Flange Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34793
- Zoro #
- G002519019
- UPC #
- 738287347937
- Country of Origin
- China
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Style
- Serrated
- Type
- Flange Bolt
- Hardness
- Grade 5
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2-1/2 in
- Length 1
- 2-1/2"
- Thread Length
- 1" to 2"
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.