Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 5 PK

  • Mfr # 34792

  • Zoro # G802518984


product price:  $4.39
/pk 5, $0.88/ea
Sold in multiples of 2 for $8.78

Key Features

Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34792
Zoro #
G802518984
UPC #
738287347920
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/4 in
Length 1
2-1/4"
Thread Length
1" to 2"

Details

System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Hardness
Grade 5
Style
Serrated
Type
Flange Bolt

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products