Shop MIDWEST FASTENER
See all product information
Create Account
Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK
- Mfr # 00558
- Zoro # G902517283
product price:Â
$
49.99
/pk of 25, $2.00/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-18
Material
Steel
Finish
Zinc Plated
Thread Length
1-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00558
- Zoro #
- G902517283
- UPC #
- 738287005585
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- 9/16"-18
- Fastener Length
- 2-1/2 in
- Thread Length
- 1-3/8"
- Diameter 1
- 9/16"
- Diameter 2
- 15/16"
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.