Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-3/4 in L, 25 PK

  • Mfr # 50343

  • Zoro # G102516949


product price:  $47.55
/pk 25, $1.90/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50343
Zoro #
G102516949
UPC #
738287503432
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
2-3/4 in
Length 1
2-3/4"
Thread Length
1" to 2"

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Item
Flange Bolt
Head Style
Flange Hex
Hardness
Grade 8
Type
Flange Bolt

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products