
Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-3/4 in L, 3 PK
Mfr # 71666
Zoro # G502520041
product price:Â $9.99
/pk 3, $3.33/eaKey Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71666
Zoro #
G502520041
UPC #
738287716665
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
2-3/4 in
Length 1
2-3/4"
Thread Length
1" to 2"
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Hardness
Grade 8
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.