Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK
- Mfr # 00730
- Zoro # G402519053
product price:Â
$
16.49
/pk of 10, $1.65/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3-1/2 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00730
- Zoro #
- G402519053
- UPC #
- 738287007305
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3-1/2 in
- Thread Length
- 1-1/4"
- Diameter 2
- 7/8"
- Diameter 1
- 1/2"
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Item
- Hex Head Cap Screw
Description
The MIDWEST FASTENER - 730 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and coated with zinc yellow finish for enhanced durability and corrosion resistance, this screw is intended for use in joining together materials in various industrial applications. With an external hex drive, it requires a wrench or socket of the same shape for installation or removal.
- Diameter: The diameters are 1/2" and 7/8", suitable for use with corresponding sizes of holes or nuts.
- Fastener Length: With a length of 3-1/2 inches, this is the maximum depth it can reach when inserted into material.
- Finish: Zinc Yellow finish is applied to improve its appearance and resistance to corrosion.
- Material Grade/Class: Grade 8 classification suggests that these screws may be used in scenarios where high-strength fasteners are required.
- System of Measurement: Uses inch system measurement standard which provides precise fitting in various industrial applications.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.