Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK

  • Mfr # 62942

  • Zoro # G102522407


product price:  $7.79
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.58

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Yellow
Thread Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62942
Zoro #
G102522407
UPC #
738287629422
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Fastener Length
1 in
Thread Length
1"
Diameter 2
1/2"
Diameter 1
1/4"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products