
Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 4 in L, 10 PK
Mfr # 50368
Zoro # G402517134
product price:Â $85.45
/pk 10, $8.55/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50368
Zoro #
G402517134
UPC #
738287503685
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Fastener Length
4 in
Length 1
4"
Thread Length
1" to 2"
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Hardness
Grade 8
Type
Flange Bolt
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.