
Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3 in L, 25 PK
Mfr # 50338
Zoro # G402517325
product price:Â $29.49
/pk 25, $1.18/eaKey Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50338
Zoro #
G402517325
UPC #
738287503388
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
3 in
Length 1
3"
Thread Length
1" to 2"
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Hardness
Grade 8
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.