
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK
Mfr # 00686
Zoro # G902518211
product price:Â $27.19
/pk 25, $1.09/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Yellow
Thread Length
7/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00686
Zoro #
G902518211
UPC #
738287006865
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
4 in
Thread Length
7/8"
Diameter 1
5/16"
Diameter 2
9/16"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.