Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK
Mfr # 933245
Zoro # G402522640
product price:Â $20.59
/pk 2, $10.30/eaKey Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
933245
Zoro #
G402522640
UPC #
719199332457
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
6 in
Length 1
6"
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Hardness
Grade 8
Type
Flange Bolt
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.