Grade 8, 5/8"-16 Flange Bolt, Zinc Yellow Steel, 3-1/2 in L, 2 PK

  • Mfr # 933305
  • Zoro # G002523016
product price: 
$
13.19
/pk of 2, $6.60/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Fastener Length
3-1/2 in
Material
Steel
Finish
Zinc Yellow
Thread Direction
No Thread
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
933305
Zoro #
G002523016
UPC #
719199333058
Country of Origin
China

Dimensions

Thread Size
5/8"-16
Fastener Length
3-1/2 in
Length 1
3-1/2"

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Hardness
Grade 8
Type
Flange Bolt

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.