Shop MIDWEST FASTENER
See all product information
Create Account
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK
- Mfr # 00713
- Zoro # G802518496
product price:Â
$
23.99
/pk of 25, $0.96/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00713
- Zoro #
- G802518496
- UPC #
- 738287007138
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 2 in
- Thread Length
- 1-1/8"
- Diameter 1
- 7/16"
- Diameter 2
- 45/64"
Description
The MIDWEST FASTENER - 713 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. These screws are typically used in various industrial applications to securely join together materials. Coated with a Zinc Yellow finish, these screws are typically associated with increased resistance to corrosion. Their suitability for different environments depends on specific conditions.
- Diameter: The screw has two diameters; 7/16" and 45/64", providing versatility in fitting into different sized holes or nuts.
- Drive: It features an External Hex drive which requires a wrench or socket of the same shape for application.
- Fastener Length: The screw has a length of 2 inches, indicating its potential depth of insertion into materials. The security of fastening in various industrial applications depends on the specific use and installation practices.
- Material Grade/Class: Made from Grade 8 Steel which is known for certain characteristics such as strength, hardness and resistance properties. Suitability for demanding industrial or commercial applications will depend on the specifics of those applications.
- Package Quantity: Each package contains 25 pieces of these durable hex head cap screws.
- System of Measurement: They use the Inch system measurement ensuring precise fitting in various industrial applications within regions using this standard unit.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.