Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK

  • Mfr # 00880

  • Zoro # G202514999


product price:  $21.59
/pk 10, $2.16/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Material
Steel
Finish
Zinc Yellow
Thread Length
1-1/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00880
Zoro #
G202514999
UPC #
738287008807
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Fastener Length
4 in
Thread Length
1-1/8"
Diameter 1
7/16"
Diameter 2
45/64"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.