Shop USA INDUSTRIALS
See all product information
Create Account
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L
- Mfr # BULK-BOLT-4447
- Zoro # G109921487
product price:Â
$
13.59
/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
2 in
Head Width
1-3/32 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4447
- Zoro #
- G109921487
- UPC #
- 197666050989
- Country of Origin
- Canada
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 2 in
- Head Width
- 1-3/32 in
- Drive Size
- 1.125 in
- Head Height
- 29/64 in
- Screw Size
- 3/4 in
- Minimum Thread Length
- 2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 29/64 in, Head Width 1 3/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.