Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK

  • Mfr # 00743

  • Zoro # G902518327


product price:  $40.45
/pk 10, $4.05/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Material
Steel
Finish
Zinc Yellow
Thread Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00743
Zoro #
G902518327
UPC #
738287007435
Country of Origin
China

Dimensions

Thread Size
9/16"-12
Fastener Length
5 in
Thread Length
1-3/8"
Diameter 2
15/16"
Diameter 1
9/16"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.