Heavy Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 15 PK

  • Mfr # 32141

  • Zoro # G602514094


product price: $2.69
/pk 15, $0.18/ea
Sold in multiples of 4 for $10.76

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Width
9/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32141
Zoro #
G602514094
UPC #
738287321418
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Hex Width
9/16 in
Thickness
15/64"
Diameter 1
1/4"
Diameter 2
9/16"

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1/2" Wrench
Hardness
Grade 2
Style
Heavy

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.