Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 50 PK

  • Mfr # 03711

  • Zoro # G602518627


product price:  $18.85
/pk 50, $0.38/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Width
27/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03711
Zoro #
G602518627
UPC #
738287037111
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Hex Width
27/32 in
Thickness
27/64"
Diameter 1
7/16"
Diameter 2
27/32"

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
3/4" Wrench
Hardness
Grade 2
Style
Heavy

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.