Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, 3/8"-16 Thrd Sz, Steel, 10 PK

  • Mfr # 76804

  • Zoro # G302506351


product price: $14.39
/pk 10, $1.44/ea

Key Features

Overall Length
9/16 in
Material
Steel
Finish
Plain
Thread Size
3/8"-16
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76804
Zoro #
G302506351
UPC #
738287768046
Country of Origin
China

Dimensions

Overall Length
9/16 in
Thread Size
3/8"-16
Diameter 1
3/8"
Diameter 2
9/16"

Details

Item
Helical Insert
Material
Steel
Finish
Plain
System of Measurement
Inch
Type
Thread Insert

Description

A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.