Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK

  • Mfr # 68462

  • Zoro # G102528690


product price: $9.55
/pk 20, $0.48/ea

Key Features

Internal Thread Size
#8-32
Material
Zinc Alloy
Overall Length
5/16 in
Thread Type
UNC
Drill Bit Size
7/32 in-15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68462
Zoro #
G102528690
UPC #
738287684629
Country of Origin
United States

Dimensions

Internal Thread Size
#8-32
Overall Length
5/16 in
Drill Bit Size
7/32 in-15/64 in

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Thread Type
UNC
Compatible Material
Wood

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products