Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK

  • Mfr # 933682

  • Zoro # G502528580


product price: $10.79
/pk 15, $0.72/ea

Key Features

Internal Thread Size
M6
Material
Zinc Alloy
Finish
Brass
Overall Length
13 mm
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933682
Zoro #
G502528580
UPC #
719199336820
Country of Origin
United States

Dimensions

Internal Thread Size
M6
Overall Length
13 mm
Drive Size
M6
Diameter 1
6mm
Diameter 2
15mm

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Finish
Brass
Thread Type
Metric Coarse
Installation Method
Hex Key
Compatible Material
Wood
Driver Type
6mm Hex

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.