Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 13 mm L, Zinc Alloy, 3 PK

  • Mfr # 32771

  • Zoro # G602528800


product price: $4.19
/pk 3, $1.40/ea
Sold in multiples of 2 for $8.38

Key Features

Internal Thread Size
M8-1.25
Material
Zinc Alloy
Overall Length
13 mm
Thread Type
Metric Coarse
Compatible Material
Soft Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32771
Zoro #
G602528800
UPC #
738287327717
Country of Origin
United States

Dimensions

Internal Thread Size
M8-1.25
Overall Length
13 mm

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Thread Type
Metric Coarse
Compatible Material
Soft Wood

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products