Zoro Homepage

Hex Nut, 0.5mm (Fine), Steel, Zinc, 100 PK

  • Mfr # 51400

  • Zoro # G202515682


product price: $21.59
/pk 100, $0.22/ea

Key Features

Thread Size
0.5mm (Fine)
Material
Steel
Finish
Zinc
System of Measurement
Metric
Fastener Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51400
Zoro #
G202515682
UPC #
738287514001
Country of Origin
China

Dimensions

Thread Size
0.5mm (Fine)
Thickness
3.8mm
Diameter 1
5mm
Diameter 2
9mm

Details

Item
Hex Nut
Material
Steel
Finish
Zinc
System of Measurement
Metric
Fastener Thread Type
Fine
Driver Type
#8 Wrench
Specifications
DIN 934
Hardness
Class 6 or Class 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.