
Hex Nut, 1-1/2", Steel, Grade 2, Zinc Plated, 5 PK
Mfr # 03683
Zoro # G202518379
product price: $41.69
/pk 5, $8.34/eaKey Features
Thread Size
1-1/2"
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03683
Zoro #
G202518379
UPC #
738287036831
Country of Origin
China
Dimensions
Thread Size
1-1/2"
Thickness
1-9/32"
Diameter
1-1/2"
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
2-1/4" Wrench
Hardness
Grade 2
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.