Hex Nut, 1"-14, Steel, Grade 5, Zinc Plated, 2 PK

  • Mfr # 69132

  • Zoro # G402521261


product price: $7.59
/pk 2, $3.80/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Width
1-15/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69132
Zoro #
G402521261
UPC #
738287691320
Country of Origin
China

Dimensions

Thread Size
1"-14
Hex Width
1-15/32 in
Thickness
55/64"
Diameter 2
1-15/32"
Diameter 1
1"

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
1-1/2" Wrench
Hardness
Grade 5

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.