Zoro Homepage

Hex Nut, 1"-8, Steel, Hot Dipped Galvanized, 6 PK

  • Mfr # 35428

  • Zoro # G302515896


product price: $14.85
/pk 6, $2.48/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35428
Zoro #
G302515896
UPC #
738287354287
Country of Origin
China

Dimensions

Thread Size
1"-8
Diameter
1"

Details

Item
Hex Nut
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.