Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #10-24, Aluminum, 40 PK

  • Mfr # 61617

  • Zoro # G202520211


product price: $13.59
/pk 40, $0.34/ea

Key Features

Material
Aluminum
Hex Width
0.362 in
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61617
Zoro #
G202520211
UPC #
738287616170
Country of Origin
United States

Dimensions

Thread Size
#10-24
Hex Width
0.362 in
Thickness
1/8"
Diameter
#10

Details

Item
Hex Nut
Material
Aluminum
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
3/8" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.