Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #10-24, Steel, 5 PK

  • Mfr # 69332

  • Zoro # G102528461


product price: $17.59
/pk 5, $3.52/ea

Key Features

Material
Steel
Thread Size
#10-24
System of Measurement
Inch
Diameter
#10
Style
Insert Tool Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69332
Zoro #
G102528461
UPC #
738287693324
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Diameter
#10

Details

Item
Hex Nut
Material
Steel
System of Measurement
Inch
Style
Insert Tool Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.