
Hex Nut, #10-24, Steel, Black Oxide, 20 PK
Mfr # 34163
Zoro # G702515090
product price: $3.89
/pk 20, $0.19/eaSold in multiples of 3 for $11.67
Key Features
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34163
Zoro #
G702515090
UPC #
738287341638
Country of Origin
China
Dimensions
Thread Size
#10-24
Thickness
1/4"
Diameter
#10
Details
Item
Hex Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
3/8" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.