
Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 30 PK
Mfr # 63803
Zoro # G002522033
product price: $6.99
/pk 30, $0.23/eaKey Features
Thread Size
#10-32
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
13/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63803
Zoro #
G002522033
UPC #
738287638035
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Hex Width
13/32 in
Thickness
1/8"
Diameter 1
#10
Diameter 2
13/32"
Details
Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
3/8" Wrench
Hardness
18-8
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.