Zoro Homepage

Hex Nut, #10-32, Steel, Grade 5, Black Chrome, 12 PK

  • Mfr # 34111

  • Zoro # G302514936


product price: $11.95
/pk 12, $1.00/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34111
Zoro #
G302514936
UPC #
738287341119
Country of Origin
China

Dimensions

Thread Size
#10-32
Thickness
1/8"
Diameter
#10

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
3/8" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.