Zoro Homepage

Hex Nut, 1/2"-13, Galvanized

  • Mfr # 5618

  • Zoro # G607686048


product price: $20.89
/ea

Key Features

Finish
Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5618
Zoro #
G607686048
UPC #
738287056181
Country of Origin
United States

Dimensions

Thread Size
1/2"-13

Details

Item
Hex Nut
Finish
Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse

Description

MIDWEST FASTENER Hex Nut, Thread Type Coarse, Thread Size 1213, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.