Zoro Homepage

Hex Nut, 1/2"-13, Steel, Grade 5, Chrome Plated, 10 PK

  • Mfr # 74286

  • Zoro # G102522087


product price: $21.89
/pk 10, $2.19/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Chrome Plated
Hex Width
0.736 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74286
Zoro #
G102522087
UPC #
738287742862
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Hex Width
0.736 in
Thickness
7/16"
Diameter
1/2"

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
3/4" Wrench
Hardness
Grade 5

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.