
Hex Nut, 1/2"-20, Steel, Grade 5, Black Chrome, 4 PK
Mfr # 34116
Zoro # G102514563
product price: $9.39
/pk 4, $2.35/eaKey Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Metric Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34116
Zoro #
G102514563
UPC #
738287341164
Country of Origin
China
Dimensions
Thread Size
1/2"-20
Thickness
7/16"
Diameter
1/2"
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
3/4" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.