
Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK
Mfr # 69125
Zoro # G302521347
product price: $5.25
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.50
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Width
27/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69125
Zoro #
G302521347
UPC #
738287691252
Country of Origin
China
Dimensions
Thread Size
1/2"-20
Hex Width
27/32 in
Thickness
7/16"
Diameter 2
27/32"
Diameter 1
1/2"
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
3/4" Wrench
Hardness
Grade 5
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.