
Hex Nut, #12-24, 316 Stainless Steel, Not Graded, 25 PK
Mfr # 932224
Zoro # G802523339
product price: $8.85
/pk 25, $0.35/eaKey Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
1/2 in
System of Measurement
Inch
Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932224
Zoro #
G802523339
UPC #
719199322243
Country of Origin
China
Dimensions
Thread Size
#12-24
Hex Width
1/2 in
Diameter 1
#12
Diameter 2
1/2"
Nominal Size
#12
Details
Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
7/16" Wrench
Hardness
316
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.