Zoro Homepage

Hex Nut, 1/4"-20, Brass, 60 PK

  • Mfr # 61048

  • Zoro # G102521028


product price: $26.29
/pk 60, $0.44/ea

Key Features

Material
Brass
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
9/32"
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61048
Zoro #
G102521028
UPC #
738287610482
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Thickness
9/32"
Diameter
1/4"

Details

Item
Hex Nut
Material
Brass
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
7/16" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.