Zoro Homepage

Hex Nut, 1/4"-20, Stainless Steel, Not Graded

  • Mfr # 5270

  • Zoro # G707684968


product price: $15.29
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5270
Zoro #
G707684968
UPC #
738287052701
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse

Description

MIDWEST FASTENER Hex Nut, Thread Type Coarse, Thread Size 1420, Stainless Steel, Dimensions 0428 in W x 0212 in THK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.