
Hex Nut, 1/4"-20, Steel, Black Oxide, 20 PK
Mfr # 34165
Zoro # G902515081
product price: $4.49
/pk 20, $0.22/eaSold in multiples of 3 for $13.47
Key Features
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34165
Zoro #
G902515081
UPC #
738287341652
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Thickness
5/16"
Diameter
1/4"
Details
Item
Hex Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
7/16" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.