Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 30 PK

  • Mfr # 63061

  • Zoro # G702522630


product price:  $8.15
/pk 30, $0.27/ea

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Width
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63061
Zoro #
G702522630
UPC #
738287630619
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Hex Width
1/2 in
Thickness
7/32"
Diameter 1
1/4"
Diameter 2
1/2"

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
7/16" Wrench
Hardness
Grade 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.