Zoro Homepage

Hex Nut, 20 (Coarse), Steel, Hot Dip Galvanized, 40 PK

  • Mfr # 35421

  • Zoro # G902515753


product price: $5.29
/pk 40, $0.13/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Steel
Finish
Hot Dip Galvanized
System of Measurement
Inch
Fastener Thread Type
Coarse
Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35421
Zoro #
G902515753
UPC #
738287354218
Country of Origin
China

Dimensions

Thread Size
20 (Coarse)
Thickness
7/32"
Diameter
1/4"

Details

Item
Hex Nut
Material
Steel
Finish
Hot Dip Galvanized
System of Measurement
Inch
Fastener Thread Type
Coarse
Driver Type
7/16" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.