
Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 210 PK
Mfr # 09129
Zoro # G202514296
product price: $165.99
/pk 210, $0.79/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09129
Zoro #
G202514296
UPC #
738287091298
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Thickness
5/8"
Diameter
3/4"
Details
Item
Hex Nut
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1-1/8" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.