Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK

  • Mfr # 63807

  • Zoro # G502522625


product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30

Key Features

Thread Size
3/8"-16
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63807
Zoro #
G502522625
UPC #
738287638073
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Width
5/8 in
Thickness
11/32"
Diameter 2
5/8"
Diameter 1
3/8"

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
9/16" Wrench
Hardness
18-8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.