
Hex Nut, 3/8"-16, Steel, Grade 5, Black Chrome, 6 PK
Mfr # 34105
Zoro # G902515104
product price: $10.45
/pk 6, $1.74/eaKey Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34105
Zoro #
G902515104
UPC #
738287341058
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Thickness
11/32"
Diameter
3/8"
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
9/16" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.