Zoro Homepage

Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 6 PK

  • Mfr # 33374

  • Zoro # G202516054


product price: $7.75
/pk 6, $1.29/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33374
Zoro #
G202516054
UPC #
738287333749
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Hex Width
5/8 in
Thickness
11/32"
Diameter 2
5/8"
Diameter 1
3/8"

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
9/16" Wrench
Hardness
18-8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.